Shop WALTER

Triangle P263 Carbide

  • Mfr # 6071643
  • Zoro # G7981687

product price: 
$
27.59
/ea
Sold in multiples of 10 for $275.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R16
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071643
Zoro #
G7981687
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Inscribed Circle
0.4130 in
For Use With
Copy Milling Cutter
ANSI Number
P26315R16 WKP25S
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
No. of Edges
3
Insert Application
Medium
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Rake
Positive
Coating
CVD
Super Alloy (S) Compatibility
No
Grade
WKP25S
Mounting Style
Screw Held
ISO Number
P26315R16 WKP25S
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
D57
Secondary Material Application
Stainless Steel
Manufacturer Grade
WKP25S
Included Angle
80 Degrees
Shape
Triangle
Primary Material Application ISO Code
K, P
Coating Process
CVD
Secondary Material Application ISO Code
M
Number of Cutting Edges
3
ANSI Code
P26315R16 WKP25S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Insert Holding Type
Screw Held
Cutting Application
Milling
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Clearance Angle
14 Degrees
Material - Machining
Carbide
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R16
Corner Radius
0.60mm
Insert Thickness
0.156"
Nose Radius
0.024"
Thickness
0.156 in

Description

Triangle Milling Insert, Inscribed Circle 0.4130 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.