Triangle P263 Carbide

  • Mfr # 6071649
  • Zoro # G8399063
product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Insert Style
P263
Insert Shape
Triangle
Insert Size
15R31
Insert Material
Carbide
Corner Radius
0.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6071649
Zoro #
G8399063
UPC #
-
Country of Origin
Germany
Item
Triangle Milling Insert
Insert Style
P263
Insert Shape
Triangle
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
P26315R31 WKP25S
Coating
CVD
Cutting Direction
Right Hand
Mounting Style
Screw Held
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Insert Application
Medium
Steel (P) Compatibility
Yes
No. of Edges
3
Chip-Breaker
Yes
For Use With
Copy Milling Cutter
Grade
WKP25S
Rake
Positive
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
P26315R31 WKP25S
Primary Material Application ISO Code
K, P
Insert Holding Type
Screw Held
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25S
Coating Process
CVD
ANSI Code
P26315R31 WKP25S
Cutting Application
Milling
Clearance Angle
11 Degrees
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Number of Cutting Edges
3
Chip-Breaker Code
D57
Measurement System
Metric
Shape
Triangle
Secondary Material Application
Stainless Steel
Included Angle
80 Degrees
Compatible Product Type
Copy Milling Cutter

Dimensions

Insert Size
15R31
Corner Radius
0.60mm
Insert Thickness
0.187"
Nose Radius
0.024"
Thickness
0.187 in

Description

Triangle Milling Insert, Inscribed Circle 1/2 in, Positive

Ratings & reviews