Shop WALTER
See all product information
Create Account
Trigon Turning Insert, Positive, Neutral, WCGT, 1/64", CarbideTiCN+Al2O3+(TiN)
- Mfr # 5015745
- Zoro # G2936878
product price:Â
$
32.49
/ea
Sold in multiples of 10 for
$324.90
Key Features
Insert Style
WCGT
Rake
Positive
ISO Number
WCGT050304-X15
Cutting Direction
Neutral
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015745
- Zoro #
- G2936878
- UPC #
- -
- Country of Origin
- Germany
- Item
- Trigon Turning Insert
- Insert Style
- WCGT
- Rake
- Positive
- ISO Number
- WCGT050304-X15
- Cutting Direction
- Neutral
- Chip-Breaker
- Yes
- Chip-Breaker Code
- X15
- Shape
- Trigon
- Material - Machining
- Carbide
- ANSI Code
- WCGT050304-X15
- Included Angle
- 80 Degrees
- Coating Process
- CVD
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WAK15
- Finish - Machining
- TiCN+Al2O3+(TiN)
Dimensions
- Corner Radius
- 1/64 in
Description
Trigon Turning Insert, Chip-Breaker Code X15, TiCN+Al2O3+(TiN)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.