This item is Discontinued.

Walter Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide 6060095

This item is Discontinued.

Walter

Turning Insert, Trigon, 1/2 in, WNMG, 0.40mm, Carbide (Discontinued)

Mfr # 6060095
Zoro # G7931038
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6060095
Zoro #
G7931038
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080404-FP5 WPP10S
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Clamp
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
ANSI Number
WNMG331
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Measurement System
Metric
ANSI Code
WNMG431-FP5 WPP10S
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Coating Process
CVD
Manufacturer Grade
WPP10S
Chip-Breaker Code
FP5
Shape
Trigon
Cutting Application
Turning
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.