This item is Discontinued.

Walter Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide 6064958

This item is Discontinued.

Walter

Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (Discontinued)

Mfr # 6064958
Zoro # G7931397
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6064958
Zoro #
G7931397
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
0.80mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.0310"
Depth of Cut
0.60 to 3.20mm
Through Hole Inside Dia.
5.16mm
Cutting Edge Length
8.70mm
Thickness
4.76mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
WNMG080408-MP3 WPP20S
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
WNMG431
Cutting Application
Turning
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Shape
Trigon
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Code
MP3
Secondary Material Application ISO Code
K
ANSI Code
WNMG432-MP3 WPP20S
Manufacturer Grade
WPP20S
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code MP3, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.