This item is Discontinued.

Walter Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide 7271214

This item is Discontinued.

Walter

Turning Insert, Trigon, 1/2 in, WNMG, 0.80mm, Carbide (Discontinued)

Mfr # 7271214
Zoro # G4872959
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7271214
Zoro #
G4872959
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPV20
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
WNMG080408-MV5 WPV20
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG432-MV5 WPV20
Cutting Direction
Neutral
Coating
CVD
Mounting Style
Clamp
No. of Edges
6
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Shape
Trigon
Manufacturer Grade
WPV20
Measurement System
Metric
Primary Material Application
Steel
Cutting Application
Turning
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Number of Cutting Edges
6
Chip-Breaker Code
MV5
ANSI Code
WNMG432-MV5 WPV20
Clearance Angle
0 Degrees
Coating Process
CVD
Material
Carbide
Insert Code
WNMG432

Description

Turning Insert, Chip-Breaker Code MV5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.