This item is Discontinued.

Walter Turning Insert, Trigon, 1/2 in, WNMG, 1.20mm, Carbide 6815883

This item is Discontinued.

Walter

Turning Insert, Trigon, 1/2 in, WNMG, 1.20mm, Carbide (Discontinued)

Mfr # 6815883
Zoro # G7932368
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6815883
Zoro #
G7932368
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
433
Corner Radius
1.20mm
Nose Radius
0.0470"
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Cutting Edge Length
8.70mm
Thickness
4.76mm
Through Hole Inside Dia.
5.16mm
Depth of Cut
1.20 to 5.00mm

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WPP30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
WNMG080412-RP7 WPP30S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
ANSI Number
WNMG542
Non Ferrous (N) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Cutting Direction
Neutral
No. of Edges
2
Material - Machining
Carbide
Chip-Breaker Code
RP7
Coating Process
CVD
Measurement System
Metric
Insert Holding Type
Straight Hole
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application ISO Code
P
Manufacturer Grade
WPP30S
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Steel
Shape
Trigon
Included Angle
80 Degrees
ANSI Code
WNMG433-RP7 WPP30S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code RP7, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.