Twist Blendex Cf - 2 in. Grit : Medium
- Mfr # 04F203
- Zoro # G709985902
product price:Â
$
4.49
/ea
Sold in multiples of 25 for
$112.25
Key Features
Grade
Medium
Max RPM
30000
Disc Dia.
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04F203
- Zoro #
- G709985902
- UPC #
- 662980607350
- Country of Origin
- Ireland
Dimensions
- Disc Dia.
- 2"
Details
- Grade
- Medium
- Max RPM
- 30000
Description
Clean & Finish for ultra-fine surface and contour grinding, and cleaning of metal or painted surfaces. The TWIST CF range has the flexibility and comfortability to produce a consistent finish on any workpiece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.