Shop WALTER
See all product information
Create Account
Twist Starter Kit, 2" Assort, 1/4" Arbor
- Mfr # 04Z992
- Zoro # G4376799
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
2 in
Series
TWIST STARTER KIT - 2" ASSORTMENT
Max RPM
30,000
Arbor Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04Z992
- Zoro #
- G4376799
- UPC #
- 662980033272
- Country of Origin
- Canada
- Item
- Twist Starter Kit Assortment
- Series
- TWIST STARTER KIT - 2" ASSORTMENT
- Max RPM
- 30,000
Dimensions
- Overall Diameter
- 2 in
- Arbor Size
- 1/4 in
Description
ABRASIVE FINISHING KIT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.