Shop WALTER
See all product information
Create Account
Type 29, 5 in Dia, 7/8 in Arbor Hole Size, 36 Grit
- Mfr # 15L513
- Zoro # G709985728
product price:Â
$
8.45
/ea
Sold in multiples of 25 for
$211.25
Key Features
Wheel Type
Type 29
Connector Size
7/8 in
Maximum Operating Speed
12,200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15L513
- Zoro #
- G709985728
- UPC #
- 662980382417
- Country of Origin
- Italy
- Wheel Type
- Type 29
- Grit
- 36
- Maximum Operating Speed
- 12,200 RPM
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Description
FLEXCUT, the leading flexible grinding wheel for over 25 years, is specially formulated to deliver superior removal on all ferrous and non-ferrous metals without clogging or loading.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.