Shop WALTER
See all product information
Create Account
Ultimate Shine Paste -Yellow
- Mfr # 07T909
- Zoro # G709985889
product price:Â
$
74.39
/ea
Key Features
Application
Achieves a #8 mirror stainless steel finish
Series
ULTIMATE SHINEâ„¢ PASTE
Width
2.36 in
Length
9.05 in
Height
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07T909
- Zoro #
- G709985889
- UPC #
- 662980110140
- Country of Origin
- Germany
- Item
- Paste
- Application
- Achieves a #8 mirror stainless steel finish
- Series
- ULTIMATE SHINEâ„¢ PASTE
- For Use On
- Carbide; Steel
Description
Get the ultimate shine. For use with felt and high polish discs, ULTIMATE SHINE polishing paste will provide you the best mirror finish you can achieve whether it is on stainless steel or aluminum. Packed in a resealable bag that preserves the paste from contaminants and drying, this product is suitable for use in food processing industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.