Shop WALTER
See all product information
Create Account
Vp Weldon Shank Countersink 1 1/2
- Mfr # 01U408
- Zoro # G509993619
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
82 Degrees
Shank Dia.
3/4"
Material - Machining
Metals
Overall Length
2"
Measurement System
Fractional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01U408
- Zoro #
- G509993619
- UPC #
- 662980403815
- Country of Origin
- China
- Countersink Angle
- 82 Degrees
- Material - Machining
- Metals
- Measurement System
- Fractional
Dimensions
- Shank Dia.
- 3/4"
- Overall Length
- 2"
- Cutter Dia.
- 1-1/2 in
- Drill Size
- 1-1/2 in
Description
Made of M2 HSS. Their 82 deg. point angle is ideal for countersinking and they can also be used for deburring and chamfering in steel, stainless steel and non-ferrous metals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.