W179 Mounted Point Stainless Steel

  • Mfr # 12D593
  • Zoro # G609928184
product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Shape
W-179
Diameter
3/8"
Grit
36
Max. RPM
45750
Length
1-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12D593
Zoro #
G609928184
UPC #
662980241912
Country of Origin
United States

Dimensions

Diameter
3/8"
Length
1-1/4"

Details

Shape
W-179
Grit
36
Max. RPM
45750
Shaft
1/4"

Description

These mounted points are ideal for finishing work in confined spaces. They are made from the finest grade of abrasive grains, and each is perfectly balanced to minimize vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews