Walter - Clamping screws general
Mfr # 6550405
Zoro # G1013961
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Overall Length
0.344 in
Dimension Type
Metric
Head Angle (Deg.)
30
Size
T10IP
Head Type
Torq Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6550405
Zoro #
G1013961
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
0.344 in
Dimension Type
Metric
Size
T10IP
Thread Length
5.15 in
Thread Size
M3.5
Details
Item
Insert Screw
Head Angle (Deg.)
30
Head Type
Torq Plus
Description
Insert Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.