Shop WALTER
See all product information
Create Account
Walter - Combi Porcupine Cutter Front Peice
- Mfr # 5001460
- Zoro # G2910418
product price:Â
$
1,606.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.7420"
ISO Number
F2238CE.C.080.Z03.044
ANSI Code
F2238CE.C.080.Z03.044
Max. Cutting Dia.
3 3/20 in
Toolholder Style
F2238
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5001460
- Zoro #
- G2910418
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- F2238CE.C.080.Z03.044
- ANSI Code
- F2238CE.C.080.Z03.044
- Toolholder Style
- F2238
- Cutting Application
- Shoulder Milling
- Side Cutting Edge Angle
- 90 Degrees
- Coolant Fed
- Coolant Through
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Dimensions
- Overall Length
- 1.7420"
- Max. Cutting Dia.
- 3 3/20 in
- Wire Rope Length
- 1.7420"
- Length
- 1.7420"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 3 3/20 in, Overall Length 1.7420 In., ANSI Code F2238CE.C.080.Z03.044, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.