Shop WALTER
See all product information
Create Account
Walter - Combi Porcupine Cutter Front Peice
- Mfr # 5043070
- Zoro # G2919299
product price:Â
$
1,066.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1.3390"
ANSI Code
F2238CE.C.063.Z02.034
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Side Cutting Edge Angle
90 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5043070
- Zoro #
- G2919299
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Square Shoulder End Mill
- ANSI Code
- F2238CE.C.063.Z02.034
- Cutting Application
- Shoulder Milling
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 90 Degrees
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
- Toolholder Style
- F2238
- ISO Number
- F2238CE.C.063.Z02.034
Dimensions
- Overall Length
- 1.3390"
- Max. Cutting Dia.
- 2 12/25 in
- Wire Rope Length
- 1.3390"
- Length
- 1.3390"
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Half Effective Design with Corner Front Piece
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 2 12/25 in, Overall Length 1.3390 In., ANSI Code F2238CE.C.063.Z02.034, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.