Walter - Drill with Symmetric Inserts
- Mfr # 7169801
- Zoro # G2956940
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Shank Dia. Measurement System
Metric
ISO Number
D4140-03-15.00F16-B
Max. Drilling Depth
1.8900"
Min. Drill Dia.
0.5910"
Overall Length
5.0390"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7169801
- Zoro #
- G2956940
- UPC #
- -
- Country of Origin
- China
- Item
- Modular Drill Bit for General Drilling
- ISO Number
- D4140-03-15.00F16-B
- Toolholder Style
- D4140
- ANSI Code
- D4140-03-15.00F16-B
Dimensions
- Shank Dia. Measurement System
- Metric
- Max. Drilling Depth
- 1.8900"
- Min. Drill Dia.
- 0.5910"
- Overall Length
- 5.0390"
- Flute Length
- 2.3622
- Shank Dia.
- 16.00mm
- Shank Length
- 1.8900"
- Depth x Dia. Ratio
- 3xD
- Wire Rope Length
- 5.0390"
- Length
- 5.0390"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.