Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508778
- Zoro # G2968414
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Shank Length
1.8900"
Toolholder Style
D4140
Depth x Dia. Ratio
3xD
Min. Drill Dia.
0.5120"
Shank Dia.
5/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7508778
- Zoro #
- G2968414
- UPC #
- -
- Country of Origin
- China
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ANSI Code
- D4140.03-13.00F15-A
- ISO Number
- D4140.03-13.00F15-A
Dimensions
- Shank Length
- 1.8900"
- Depth x Dia. Ratio
- 3xD
- Min. Drill Dia.
- 0.5120"
- Shank Dia.
- 5/8"
- Shank Dia. Measurement System
- Inch
- Max. Drilling Depth
- 1.6140"
- Flute Length
- 2.0472"
- Overall Length
- 4.7240"
- Wire Rope Length
- 4.7240"
- Length
- 4.7240"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.