Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508867
- Zoro # G2960687
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
5/8"
Shank Length
1.8900"
Toolholder Style
D4140
Flute Length
2.8346"
Min. Drill Dia.
0.4720"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7508867
- Zoro #
- G2960687
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Shank Dia.
- 5/8"
- Shank Length
- 1.8900"
- Flute Length
- 2.8346"
- Min. Drill Dia.
- 0.4720"
- Shank Dia. Measurement System
- Inch
- Max. Drilling Depth
- 2.4410"
- Depth x Dia. Ratio
- 5xD
- Overall Length
- 5.5120"
- Wire Rope Length
- 5.5120"
- Length
- 5.5120"
Details
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ANSI Code
- D4140.05-12.00F15-A
- ISO Number
- D4140.05-12.00F15-A
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.