Shop WALTER
See all product information
Create Account
Walter - Drill with Symmetric Inserts
- Mfr # 7508868
- Zoro # G2957485
product price:Â
$
488.99
/ea
Free Shipping & Returns
Key Features
Max. Drilling Depth
2.6380"
Overall Length
5.7480"
Shank Dia.
5/8"
Toolholder Style
D4140
Depth x Dia. Ratio
5xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7508868
- Zoro #
- G2957485
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ISO Number
- D4140.05-13.00F15-A
- ANSI Code
- D4140.05-13.00F15-A
Dimensions
- Max. Drilling Depth
- 2.6380"
- Overall Length
- 5.7480"
- Shank Dia.
- 5/8"
- Depth x Dia. Ratio
- 5xD
- Flute Length
- 3.0709"
- Shank Length
- 1.8900"
- Min. Drill Dia.
- 0.5120"
- Shank Dia. Measurement System
- Inch
- Wire Rope Length
- 5.7480"
- Length
- 5.7480"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.