Walter - Drill with Symmetric Inserts
- Mfr # 7640508
- Zoro # G2919895
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Flute Length
3.5433
Max. Drilling Depth
3.0710"
Depth x Dia. Ratio
5xD
Shank Dia.
16.00mm
Min. Drill Dia.
0.5910"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7640508
- Zoro #
- G2919895
- UPC #
- -
- Country of Origin
- Austria
- Item
- Modular Drill Bit for General Drilling
- Toolholder Style
- D4140
- ISO Number
- D4140-05-15.00A16-B
- ANSI Code
- D4140-05-15.00A16-B
Dimensions
- Flute Length
- 3.5433
- Max. Drilling Depth
- 3.0710"
- Depth x Dia. Ratio
- 5xD
- Shank Dia.
- 16.00mm
- Min. Drill Dia.
- 0.5910"
- Shank Length
- 1.8900"
- Overall Length
- 6.2200"
- Shank Dia. Measurement System
- Metric
- Wire Rope Length
- 6.2200"
- Length
- 6.2200"
Description
Modular Drill Bit for General Drilling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.