Walter - DX Monoblock radial groove - Side clamping screw
- Mfr # 7796055
- Zoro # G2921164
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
ANSI Code
G4014-1616L-2.5T17DX18-P
Cutting Direction
Left Hand
Toolholder Style
G4014
Cutting Application
Radial Grooving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7796055
- Zoro #
- G2921164
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G4014-1616L-2.5T17DX18-P
- Cutting Direction
- Left Hand
- Toolholder Style
- G4014
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Side Clamping Screw
- Insert Style
- DX
- ISO Number
- G4014-1616L-2.5T17DX18-P
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Insert Style DX, Left Hand, Radial Grooving, ANSI Code G4014-1616L-2.5T17DX18-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.