Walter - DX Monoblock radial groove - Side clamping screw
- Mfr # 7796062
- Zoro # G2910269
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
ANSI Code
G4014-1616R-2.5T17DX18-P
ISO Number
G4014-1616R-2.5T17DX18-P
Cutting Direction
Right Hand
Insert Holding Type
Side Clamping Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7796062
- Zoro #
- G2910269
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- ANSI Code
- G4014-1616R-2.5T17DX18-P
- ISO Number
- G4014-1616R-2.5T17DX18-P
- Cutting Direction
- Right Hand
- Insert Holding Type
- Side Clamping Screw
- Insert Style
- DX
- Cutting Application
- Radial Grooving
- Toolholder Style
- G4014
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Insert Style DX, Right Hand, Radial Grooving, ANSI Code G4014-1616R-2.5T17DX18-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.