Shop WALTER
See all product information
Create Account
Walter - DX Monoblock radial groove - Side clamping screw
- Mfr # 7796063
- Zoro # G2908275
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Insert Style
DX
ANSI Code
G4014-1616R-3T17DX18-P
Cutting Direction
Right Hand
Toolholder Style
G4014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7796063
- Zoro #
- G2908275
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Insert Style
- DX
- ANSI Code
- G4014-1616R-3T17DX18-P
- Cutting Direction
- Right Hand
- Toolholder Style
- G4014
- ISO Number
- G4014-1616R-3T17DX18-P
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Side Clamping Screw
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Insert Style DX, Right Hand, Radial Grooving, ANSI Code G4014-1616R-3T17DX18-P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.