This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7021548
- Zoro #
- G2937447
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Max. Speed
- 26,300 RPM
- Cutting Application
- Face Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M4003-040-B16-03-6.5
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 3
- ANSI Code
- M4003-040-B16-03-6.5
- Coolant Fed
- Coolant Through
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 1.5750 in
- Min. Cutting Dia.
- 1.5750 in
- Hub Outside Dia.
- 1.4960 in
- Max. Cutting Dia.
- 2.1030 in
- Arbor Dia.
- 5/8 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Description
Indexable Face Mill, Max. Cutting Dia. 2.1030 in, Arbor Dia. 5/8 in, Depth of Cut 0.2560 in, ANSI Code M4003-040-B16-03-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.