This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7659606
- Zoro #
- G2952874
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Square Shoulder End Mill
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
- Number of Inserts
- 5
- Shank Type - Machining
- Screw On
Dimensions
- Depth of Cut
- 0.1970"
- Overall Length
- 2.7170"
- Shank Dia.
- 1.1020 in
- Connection Size
- T28
- Max. Cutting Dia.
- 1 13/50 in
- Wire Rope Length
- 2.7170"
- Length
- 2.7170"
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., Connection Size T28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.