Walter - Grooving blades / Grooving modules
- Mfr # 6530218
- Zoro # G9382116
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
For Use With
SX Series Inserts
ANSI Number
G2042.32L-4T33SX-C
Cutting Direction
Left Hand
Torx Wrench
FS1494
Style
Blade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6530218
- Zoro #
- G9382116
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cut-Off and Grooving Blade
- For Use With
- SX Series Inserts
- ANSI Number
- G2042.32L-4T33SX-C
- Cutting Direction
- Left Hand
- Torx Wrench
- FS1494
- Style
- Blade
- Insert Shape
- SX Series
- Shank
- 1"
- Series
- G2042
- Type
- G2042
- Insert Style
- SX
- Toolholder Style
- G2042
- ANSI Code
- G2042.32L-4T33SX-C
- Insert Holding Type
- Self Clamping
- ISO Number
- G2042.32L-4T33SX-C
- Cutting Location
- External
- Cutting Application
- Cut-Off, Grooving
- Number of Insert Pockets
- 1
- Mounting Style
- Pressure Clamp
- Compatible Product Type
- SX Series Inserts
- Container Type
- Blade
- Sensor Body Style
- Blade
Dimensions
- Max. Grooving Width
- 4.00mm
- Max. Workpiece Dia.
- 65.00mm
- Cutting Height
- 33.00mm
- Depth of Cut
- 33.00mm
- Blade Width
- 0.1570"
- Width Offset
- 0.157"
- Height Offset
- 1"
Description
Cut-Off and Grooving Blade, Insert Style SX, Left Hand, Cut-Off, Grooving, ANSI Code G2042.32L-4T33SX-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.