Shop WALTER
See all product information
Create Account
Walter - Grooving blades / Grooving modules
- Mfr # 6530231
- Zoro # G9382143
product price:Â
$
320.99
/ea
Free Shipping & Returns
Key Features
For Use With
SX Series Inserts
Cutting Direction
Right Hand
ANSI Number
G2042.32R-4T33SX-C
Style
Blade
Type
G2042
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6530231
- Zoro #
- G9382143
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Cut-Off and Grooving Blade
- For Use With
- SX Series Inserts
- Cutting Direction
- Right Hand
- ANSI Number
- G2042.32R-4T33SX-C
- Style
- Blade
- Type
- G2042
- Series
- G2042
- Torx Wrench
- FS1494
- Insert Shape
- SX Series
- Shank
- 1"
- ANSI Code
- G2042.32R-4T33SX-C
- ISO Number
- G2042.32R-4T33SX-C
- Insert Style
- SX
- Cutting Location
- External
- Cutting Application
- Cut-Off, Grooving
- Toolholder Style
- G2042
- Insert Holding Type
- Self Clamping
- Number of Insert Pockets
- 1
- Mounting Style
- Pressure Clamp
- Container Type
- Blade
- Compatible Product Type
- SX Series Inserts
- Sensor Body Style
- Blade
Dimensions
- Depth of Cut
- 33.00mm
- Cutting Height
- 33.00mm
- Max. Grooving Width
- 4.00mm
- Max. Workpiece Dia.
- 65.00mm
- Blade Width
- 0.1570"
- Width Offset
- 0.157"
- Height Offset
- 1"
Description
Cut-Off and Grooving Blade, Insert Style SX, Right Hand, Cut-Off, Grooving, ANSI Code G2042.32R-4T33SX-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.