Walter - Grooving blades / Grooving modules
- Mfr # 6830513
- Zoro # G2933089
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.1400"
ISO Number
G2632-E32L-3T45SX
Product Family
Novex-Cut
Cutting Application
Radial Grooving
Cutting Direction
Left Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6830513
- Zoro #
- G2933089
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Parting and Cut-Off Blade
- ISO Number
- G2632-E32L-3T45SX
- Product Family
- Novex-Cut
- Cutting Application
- Radial Grooving
- Cutting Direction
- Left Hand
- ANSI Code
- G2632-E32L-3T45SX
- Toolholder Style
- G2632
Dimensions
- Overall Length
- 3.1400"
- Depth of Cut
- 1.7720"
- Wire Rope Length
- 3.1400"
- Length
- 3.1400"
Description
Indexable Parting and Cut-Off Blade, Left Hand, ANSI Code G2632-E32L-3T45SX, Cutting Application Radial Grooving
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.