This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6959369
- Zoro #
- G2911556
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Face Mill
- Coolant Fed
- Non-Coolant Through
- Max. Speed
- 16,300 RPM
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- M3255.076-B31-05-58
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M3255.076-B31-05-58
Dimensions
- Overall Length
- 3.3460 in
- Hub Outside Dia.
- 2.8500 in
- Max. Cutting Dia.
- 3 in
- Arbor Dia.
- 1-1/4 in
- Depth of Cut
- 2.2830 in
- Wire Rope Length
- 3.3460 in
- Length
- 3.3460 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 3 in, Arbor Dia. 1-1/4 in, Depth of Cut 2.2830 in, ANSI Code M3255.076-B31-05-58, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.