Walter - Indexable insert drill with square inserts
- Mfr # 6929410
- Zoro # G2934604
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
ISO Number
D4120-05-25.00F25-P44
Shank Dia.
25.00mm
Overall Length
206.00mm
Shank Length
56.00mm
ANSI Code
D4120-05-25.00F25-P44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6929410
- Zoro #
- G2934604
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- D4120-05-25.00F25-P44
- ANSI Code
- D4120-05-25.00F25-P44
- Toolholder Style
- D4120
Dimensions
- Shank Dia.
- 25.00mm
- Overall Length
- 206.00mm
- Shank Length
- 56.00mm
- Max. Drilling Depth
- 125.00mm
- Max. Drill Dia.
- 25.00mm
- Flute Length
- 143.30mm
- Depth x Dia. Ratio
- 5xD
- Wire Rope Length
- 206.00mm
- Length
- 206.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 25.00mm, 5xD, Max. Drilling Depth 125.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.