Walter - Indexable insert drill with square inserts
- Mfr # 7098487
- Zoro # G2928277
product price:Â
$
990.99
/ea
Free Shipping & Returns
Key Features
Shank Length
70.00mm
ISO Number
D3120-04-41.00F40-P25
Shank Dia.
40.00mm
Overall Length
274.00mm
Depth x Dia. Ratio
4xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7098487
- Zoro #
- G2928277
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Drill Bit for General Drilling
- ISO Number
- D3120-04-41.00F40-P25
- Toolholder Style
- D3120
- ANSI Code
- D3120-04-41.00F40-P25
Dimensions
- Shank Length
- 70.00mm
- Shank Dia.
- 40.00mm
- Overall Length
- 274.00mm
- Depth x Dia. Ratio
- 4xD
- Flute Length
- 196.00mm
- Max. Drilling Depth
- 164.00mm
- Max. Drill Dia.
- 41.00mm
- Wire Rope Length
- 274.00mm
- Length
- 274.00mm
Description
Indexable Drill Bit for General Drilling, Max. Drill Dia. 41.00mm, 4xD, Max. Drilling Depth 164.00mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.