Shop WALTER
See all product information
Create Account
Walter - Insert Neg With Hole
- Mfr # 7347293
- Zoro # G0195440
product price:Â
$
45.79
/ea
Sold in multiples of 10 for
$457.90
Key Features
Insert Size
120608
Super Alloy (S) Compatibility
No
ISO Number
LNMU120608-F57T WKP35G
Series
LNMU-F57T
Insert Thickness
6.50mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7347293
- Zoro #
- G0195440
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 120608
- Insert Thickness
- 6.50mm
- Nose Radius
- 0.80mm
Description
Milling Insert, Inscribed Circle 12.00mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.