Walter - Insert Rhomb Pos With Hole

  • Mfr # 6428284

  • Zoro # G9380271


product price:  $26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Nose Radius
0.126"
Insert Size
160632
Mounting Style
Screw
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428284
Zoro #
G9380271
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.126"
Insert Size
160632
Insert Thickness
0.242"
Thickness
0.242 in
Corner Radius
3.20mm
Cutting Edge Length
17.50mm
Width
10.80mm

Details

Mounting Style
Screw
No. of Edges
2
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADMT160632R-F56 WSP45S
Rake
Positive
Grade
WSP45S
Chip-Breaker
Yes
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Lead Angle
15 Degrees
Cast Iron (K) Compatibility
No
Insert Style
ADMT
ANSI Number
ADMT160632R-F56
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Insert Application
Medium
Stainless (M) Compatibility
Yes
Secondary Material Application ISO Code
S
Shape
Parallelogram
Coating Process
PVD
Cutting Application
Medium
Included Angle
85 Degrees
Manufacturer Grade
WSP45S
Chip-Breaker Code
F56
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
ADMT160632R-F56 WSP45S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Measurement System
Metric
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Insert Holding Type
Screw

Description

Parallelogram Milling Insert, Positive, ADMT160632R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.