Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter - Insert Rhomb Pos With Hole

  • Mfr # ADKT1606PER-F56

  • Zoro # G9379002


product price: $31.79
/ea
Sold in multiples of 10 for $317.90

Key Features

Lead Angle
15 Degrees
Cutting Direction
Right Hand
Insert Thickness
0.242"
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADKT1606PER-F56
Zoro #
G9379002
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.242"
Insert Size
1606
Nose Radius
0.031"
Thickness
0.242 in
Cutting Edge Length
17.50mm
Corner Radius
0.80mm
Width
10.80mm

Details

Lead Angle
15 Degrees
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Rake
Positive
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
Mounting Style
Screw
Insert Shape
Parallelogram
Chip-Breaker
Yes
No. of Edges
2
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
ISO Number
ADKT1606PER-F56 WSP45S
Insert Application
Medium
Cast Iron (K) Compatibility
No
Insert Style
ADKT
ANSI Number
ADKT1606PER-F56
Grade
WSP45S
For Use With
Xtra·Tec Milling Cutter
Insert Holding Type
Screw
Secondary Material Application ISO Code
S
Coating Process
PVD
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F56
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Measurement System
Metric
ANSI Code
ADKT1606PER-F56 WSP45S
Manufacturer Grade
WSP45S
Shape
Parallelogram
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Primary Material Application ISO Code
M, P, S
Hole Type
Countersink Hole
Cutting Application
Medium
Included Angle
85 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parallelogram Milling Insert, Positive, ADKT1606PER-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.