Shop WALTER

Walter - Insert Round Pos With Hole

  • Mfr # 5004971
  • Zoro # G9534357

product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

ANSI Number
RDGT0803M0-G88 WK10
Mounting Style
Screw Held
Insert Thickness
0.125"
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5004971
Zoro #
G9534357
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.125"
Nose Radius
0.157"
Insert Size
0803M0
Mounting Hole Dia.
3.40mm
Through Hole Inside Dia.
3.40mm
Cutting Edge Length
8.00mm
Thickness
0.125 in
Corner Radius
5/32 in

Details

ANSI Number
RDGT0803M0-G88 WK10
Mounting Style
Screw Held
Item
Round Milling Insert
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Inscribed Circle
0.3150 in
For Use With
Walter Tool
Insert Style
RDGT
Grade
WK10
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Shape
Round
Chip-Breaker
Yes
Insert Application
Roughing
Cast Iron (K) Compatibility
No
No. of Edges
4
ISO Number
RDGT0803M0-G88 WK10
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Hole Type
Countersink Hole
Manufacturer Grade
WK10
Clearance Angle
15 Degrees
Insert Holding Type
Screw Held
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Number of Cutting Edges
4
Shape
Round
Measurement System
Metric
Cutting Application
Milling
ANSI Code
RDGT0803M0-G88 WK10
Chip-Breaker Code
G88
Compatible Product Type
Walter Tool

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.