Zoro Homepage
This item is Discontinued.
Walter Walter - Insert Round Pos With Hole RDMT1204M0-D57

Walter - Insert Round Pos With Hole (Discontinued)

  • Mfr # RDMT1204M0-D57
  • Zoro # G9379404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT1204M0-D57
Zoro #
G9379404
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
1204M0
Nose Radius
Round
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Thickness
0.187 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm
Corner Radius
6.00mm

Details

ANSI Number
RDMT1204M0-D57
Insert Shape
Round
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
Grade
WSP45S
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Item
Round Milling Insert
No. of Edges
0
Rake
Positive
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
For Use With
Walter Tool
ISO Number
RDMT1204M0-D57 WSP45S
Insert Application
Medium
Hardened (H) Compatibility
No
Lead Angle
15 Degrees
Insert Style
RDMT
Inscribed Circle
0.4720 in
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSP45S
ANSI Code
RDMT1204M0-D57 WSP45S
Coating Process
PVD
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
Insert Holding Type
Screw
Finish - Machining
TiAlN+Al2O3+Al
Measurement System
Metric
Chip-Breaker Code
D57
Hole Type
Countersink Hole
Material - Machining
Carbide
Shape
Round
Number of Cutting Edges
6

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.