Zoro Homepage
This item is Discontinued.
Walter Walter - Insert Round Pos With Hole ROMX2006M0-D57

Walter - Insert Round Pos With Hole (Discontinued)

  • Mfr # ROMX2006M0-D57
  • Zoro # G9379562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROMX2006M0-D57
Zoro #
G9379562
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.236"
Insert Size
2006M0
Nose Radius
Round
Mounting Hole Dia.
6.50mm
Through Hole Inside Dia.
6.50mm
Cutting Edge Length
20.00mm
Thickness
0.236 in
Corner Radius
10.00mm

Details

Chip-Breaker
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
15 Degrees
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Rake
Positive
Item
Round Milling Insert
Insert Application
Medium
Stainless (M) Compatibility
Yes
Insert Style
ROMX
ANSI Number
ROMX2006M0-D57
Non Ferrous (N) Compatibility
No
For Use With
F2334 Milling Insert
Grade
WSP45S
Coating
PVD
ISO Number
ROMX2006M0-D57 WSP45S
Steel (P) Compatibility
Yes
Insert Shape
Round
Cutting Direction
Neutral
No. of Edges
0
Inscribed Circle
0.7870 in
Measurement System
Metric
Insert Holding Type
Screw
Clearance Angle
15 Degrees
Primary Material Application ISO Code
M, P, S
Cutting Application
Milling
Chip-Breaker Code
D57
Manufacturer Grade
WSP45S
Shape
Round
Number of Cutting Edges
8
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
ROMX2006M0-D57 WSP45S
Chip-Breaker Style
10 Degrees Chipbreaker Groove

Description

Round Milling Insert, Inscribed Circle 0.7870 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.