Walter - Insert Walter Cut Form FX

  • Mfr # 5338551
  • Zoro # G9693083
product price: 
$
25.59
/ea
Sold in multiples of 10 for $255.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.10mm
Chip-Breaker
Yes
Grade
WSM33
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5338551
Zoro #
G9693083
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Cut Off High Feed
Coating
PVD
Insert Material
Carbide
Cast Iron (K) Compatibility
No
ISO Number
FX4.1-E410N020-CE4 WSM33
For Use With
Walter Cut Monoblock Tools and Parting Blades
Non Ferrous (N) Compatibility
No
No. of Edges
1
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
FX4.1-E410N020-CE4 WSM33
Mounting Style
Slip In
Lead Angle
0 Degrees
Rake
20 Degrees
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Insert Style
FX
Measurement System
Metric
Clearance Angle
7 Degrees
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33
Chip-Breaker Code
CE4
Material - Machining
Carbide
Number of Cutting Sides
1
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Number of Cutting Edges
1
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Hole Type
No Hole
ANSI Code
FX4.1-E410N020-CE4 WSM33
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.10mm
Corner Radius
0.20mm
Overall Length
11.40mm
Insert Size
4.1
Seat Size
E
Reference Length
11.40mm
Max. Grooving Width
4.10mm
Wire Rope Length
11.40mm
Length
11.40mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.10mm, ANSI Code FX4.1-E410N020-CE4 WSM33, Chip-Breaker Code CE4, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & reviews