Walter - Insert Walter Cut Form GX

  • Mfr # 5511627
  • Zoro # G9692331
product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSP43
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5511627
Zoro #
G9692331
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSP43
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
ANSI Number
GX16-1E200N020-UF4 WSP43
Lead Angle
0 Degrees
ISO Number
GX16-1E200N020-UF4 WSP43
Rake
32 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
PVD
Mounting Style
Slip In
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Manufacturer Grade
WSP43
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX16-1E200N020-UF4 WSP43
Clearance Angle
6 Degrees
Coating Process
PVD
Cutting Location
External
Number of Cutting Sides
2
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Measurement System
Metric
Chip-Breaker Code
UF4
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
Number of Cutting Edges
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Depth of Cut
15.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N020-UF4 WSP43, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews