Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092040
  • Zoro # G9689407

product price: 
$
30.39
/ea
Sold in multiples of 10 for $303.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092040
Zoro #
G9689407
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Reference Length
24.60mm
Max. Grooving Width
3.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Wire Rope Length
24.60mm
Length
24.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
GX24-2E300R6-CF5 WSM43S
Steel (P) Compatibility
Yes
ISO Number
GX24-2E300R6-CF5 WSM43S
Application
Cut Off Medium Feed
Rake
18 Degrees
Coating
PVD
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Mounting Style
Slip In
Lead Angle
6 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
CF5
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
ANSI Code
GX24-2E300R6-CF5 WSM43S
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM43S
Hole Type
No Hole
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300R6-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.