Walter - Insert Walter Cut Form GX

  • Mfr # 6092195
  • Zoro # G9692313
product price: 
$
30.19
/ea
Sold in multiples of 10 for $301.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092195
Zoro #
G9692313
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Cut Off High Feed
Rake
20 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
Coating
PVD
Lead Angle
0 Degrees
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
ISO Number
GX16-1E200N02-CE4 WSM43S
ANSI Number
GX16-1E200N02-CE4 WSM43S
Non Ferrous (N) Compatibility
No
No. of Edges
2
Insert Style
GX
Hole Type
No Hole
Clearance Angle
6 Degrees
Chip-Breaker Code
CE4
Measurement System
Metric
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Finish - Machining
TiAlN
Manufacturer Grade
WSM43S
ANSI Code
GX16-1E200N02-CE4 WSM43S
Number of Cutting Sides
2
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Coating Process
PVD
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Reference Length
16.60mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews