Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092256
  • Zoro # G9687982

product price: 
$
45.49
/ea
Sold in multiples of 10 for $454.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092256
Zoro #
G9687982
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Material
Carbide
Application
Cut Off High Feed
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
ISO Number
GX24-4E600N03-CE4 WSM33S
Rake
20 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
GX24-4E600N03-CE4 WSM33S
Mounting Style
Slip In
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Finish - Machining
TiAlN
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Number of Cutting Edges
2
Cutting Location
External
Chip-Breaker Code
CE4
Hole Type
No Hole
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S
Primary Material Application ISO Code
M, P, S
Clearance Angle
6 Degrees
Material - Machining
Carbide
ANSI Code
GX24-4E600N03-CE4 WSM33S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Max. Grooving Width
6.00mm
Seat Size
E
Depth of Cut
22.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N03-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.