Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092283
  • Zoro # G9688061

product price: 
$
23.59
/ea
Sold in multiples of 10 for $235.90

Key Features

Style
Pressed
Insert Seat Size
F
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092283
Zoro #
G9688061
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
F
Width
4.00mm
Corner Radius
0.30mm
Overall Length
24.00mm
Insert Size
24
Max. Grooving Width
4.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
ISO Number
GX24-3F400N03-CE4 WSM33S
Mounting Style
Slip In
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
No. of Edges
2
Application
Cut Off High Feed
ANSI Number
GX24-3F400N03-CE4 WSM33S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
20 Degrees
Coating
PVD
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
Number of Cutting Edges
1
Material - Machining
Carbide
Chip-Breaker Code
CE4
Measurement System
Metric
ANSI Code
GX24-3F400N03-CE4 WSM33S
Manufacturer Grade
WSM33S
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Hole Type
No Hole
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3F400N03-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.