Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092470
  • Zoro # G9690755

product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092470
Zoro #
G9690755
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Application
Cut Off High Feed
Cast Iron (K) Compatibility
No
Rake
20 Degrees
ISO Number
GX16-2E300R6-CE4 WSM33S
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
GX16-2E300R6-CE4 WSM33S
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Lead Angle
6 Degrees
Insert Style
GX
Material - Machining
Carbide
Coating Process
PVD
Chip-Breaker Code
CE4
Cutting Application
Cut-Off, Radial Grooving
Number of Cutting Edges
2
Hole Type
No Hole
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Finish - Machining
TiAlN
Clearance Angle
6 Degrees
ANSI Code
GX16-2E300R6-CE4 WSM33S
Manufacturer Grade
WSM33S
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Depth of Cut
15.00mm
Reference Length
16.60mm
Seat Size
E
Max. Grooving Width
3.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX16-2E300R6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.