Walter - Insert Walter Cut Form GX

  • Mfr # 6153444
  • Zoro # G9689531
product price: 
$
32.15
/ea
Sold in multiples of 10 for $321.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
3.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6153444
Zoro #
G9689531
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
7 Degrees
ISO Number
GX24-2E300N15-RD4 WSM33S
Coating
PVD
Insert Material
Carbide
No. of Edges
2
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Application
Full Radius, Grooving, Facing, Medium Feed
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
GX24-2E300N15-RD4 WSM33S
Mounting Style
Slip In
Insert Style
GX
Number of Cutting Edges
2
Material - Machining
Carbide
Number of Cutting Sides
2
ANSI Code
GX24-2E300N15-RD4 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Clearance Angle
15 Degrees
Measurement System
Metric
Manufacturer Grade
WSM33S
Primary Material Application ISO Code
M, P, S
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Coating Process
PVD
Finish - Machining
TiAlN
Cutting Location
External
Chip-Breaker Code
RD4
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
1.50mm
Insert Size
24
Overall Length
24.00mm
Reference Length
24.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N15-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 15 Degrees , Coating Process PVD

Ratings & reviews