Walter - Insert Walter Cut Form GX

  • Mfr # 6166566
  • Zoro # G9687666
product price: 
$
60.35
/ea
Sold in multiples of 10 for $603.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6166566
Zoro #
G9687666
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Stainless (M) Compatibility
Yes
Application
Full Radius, Grooving, Facing, Low Feed
Insert Material
Carbide
Steel (P) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
Super Alloy (S) Compatibility
Yes
ANSI Number
GX24-4E600N30-RF8 WSM23S
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Mounting Style
Slip In
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Rake
Positive
ISO Number
GX24-4E600N30-RF8 WSM23S
Insert Style
GX
Material - Machining
Carbide
Number of Cutting Sides
2
Insert Holding Type
Slip In
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM23S
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Code
RF8
Cutting Location
External
Hole Type
No Hole
ANSI Code
GX24-4E600N30-RF8 WSM23S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
3.00mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Reference Length
24.00mm
Seat Size
E
Max. Grooving Width
6.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N30-RF8 WSM23S, Chip-Breaker Code RF8, Coating Process PVD

Ratings & reviews