Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6167503
  • Zoro # G9687806

product price: 
$
41.39
/ea
Sold in multiples of 10 for $413.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6167503
Zoro #
G9687806
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
0.50mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Reference Length
24.00mm
Max. Grooving Width
6.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Slip In
Application
Universal Turning, Grooving, Facing, Parting Off, Low Feed
ANSI Number
GX24-4E600N05-UD6 WSM33S
Stainless (M) Compatibility
Yes
ISO Number
GX24-4E600N05-UD6 WSM33S
Insert Material
Carbide
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
20 Degrees
Hardened (H) Compatibility
No
No. of Edges
2
Coating
PVD
Insert Style
GX
Chip-Breaker Code
UD6
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Manufacturer Grade
WSM33S
ANSI Code
GX24-4E600N05-UD6 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Finish - Machining
TiAlN
Measurement System
Metric
Hole Type
No Hole
Clearance Angle
6 Degrees
Coating Process
PVD
Number of Cutting Edges
2
Material - Machining
Carbide
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-UD6 WSM33S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.