Walter - Insert Walter Cut Form GX

  • Mfr # 6171948
  • Zoro # G9692085
product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6171948
Zoro #
G9692085
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX16-1E200N10-RD4 WSM23S
Application
Full Radius, Grooving, Facing, Medium Feed
Coating
PVD
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
ANSI Number
GX16-1E200N10-RD4 WSM23S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Rake
7 Degrees
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
Lead Angle
0 Degrees
Insert Style
GX
Manufacturer Grade
WSM23S
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Hole Type
No Hole
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Clearance Angle
10 Degrees
Number of Cutting Sides
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
RD4
Coating Process
PVD
ANSI Code
GX16-1E200N10-RD4 WSM23S
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
1.00mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N10-RD4 WSM23S, Chip-Breaker Code RD4, Clearance Angle 10 Degrees , Coating Process PVD

Ratings & reviews