Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529416
  • Zoro # G9381224

product price: 
$
31.99
/ea
Sold in multiples of 10 for $319.90

Key Features

Style
GX16
Width
2.50mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529416
Zoro #
G9381224
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tiger-Tec CVD
For Use With
GX Grooving Systems
Insert Material
Carbide
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
GX16-1E250N02-UF4 WKP23S
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
GX16-1E250N02-UF4
Stainless (M) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Rake
32 Degrees
Insert Style
GX
Manufacturer Grade
WKP23S
Clearance Angle
6 Degrees
Measurement System
Metric
Chip-Breaker Code
UF4
Number of Cutting Edges
2
Number of Cutting Sides
2
ANSI Code
GX16-1E250N02-UF4 WKP23S
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
Cutting Location
External
Compatible Product Type
GX Grooving Systems

Dimensions

Width
2.50mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Max. Grooving Width
2.50mm
Depth of Cut
15.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX16-1E250N02-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.